Motion
48746
Keyless Bushings - B112 Series, 75 mm ID, 115 mm OD, 80 mm LTB
Mi Item #02376958
MFR #48746
Price$511.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 75 mm ID, 115 mm OD, 80 mm LTB
Mi Item #02376958
MFR #48746

Mfr description
T121075 B112 75MM X 115MM KEYLESS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$511.85/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    19725 psi
  • Length Through Bore  
    80 mm
  • Maximum Transmitted Thrust
    330251 N
  • Outside Diameter  
    115 mm
  • Overall Length
    80 mm
  • Screw Size
    M10x60
  • Weight
    6.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T121075
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    12384 Nm
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    74243 lbf
  • UPC_NO
    662345057448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)