Motion
47090
Keyless Bushings - B112 Series, 80 mm ID, 120 mm OD, 80 mm LTB
Mi Item #02376959
MFR #47090
Price$448.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 80 mm ID, 120 mm OD, 80 mm LTB
Mi Item #02376959
MFR #47090

Mfr description
B121080 B112 80MM X 120MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.47/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    20740.4 psi
  • Length Through Bore  
    80 mm
  • Maximum Transmitted Thrust
    363276 N
  • Outside Diameter  
    120 mm
  • Overall Length
    80 mm
  • Screw Size
    M10x60
  • Weight
    6.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    B121080
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    14531 Nm
  • Number Of Locking Screws
    11
  • Series
    B112
  • Transmissible Axial Force
    81667.7 lbf
  • UPC_NO
    662345042215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)