Motion
48747
Keyless Bushings - B112 Series, 85 mm ID, 125 mm OD, 80 mm LTB
MI ITEM #02376960
MFR #48747
Price$562.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 85 mm ID, 125 mm OD, 80 mm LTB
MI ITEM #02376960
MFR #48747

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$562.26/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    20015 psi
  • Length Through Bore  
    80 mm
  • Maximum Transmitted Thrust
    363276 N
  • Outside Diameter  
    125 mm
  • Overall Length
    70 mm
  • Screw Size
    M10x60
  • Weight
    7.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T121085
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    15439 Nm
  • Number Of Locking Screws
    11
  • Series
    B112
  • Transmissible Axial Force
    81668 lbf
  • UPC_NO
    662345057455

Overview

Mfr description
T121085 B112 85MM X 125MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text