Motion
47091
Keyless Bushings - B112 Series, 90 mm ID, 130 mm OD, 80 mm LTB
Mi Item #02376961
MFR #47091
Price$498.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 90 mm ID, 130 mm OD, 80 mm LTB
Mi Item #02376961
MFR #47091

Mfr description
B121090 B112 90MM X 130MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$498.55/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    20885 psi
  • Length Through Bore  
    80 mm
  • Maximum Transmitted Thrust
    396302 N
  • Outside Diameter  
    130 mm
  • Overall Length
    80 mm
  • Screw Size
    M10x60
  • Weight
    7.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    B121090
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    17834 Nm
  • Number Of Locking Screws
    12
  • Series
    B112
  • Transmissible Axial Force
    89092 lbf
  • UPC_NO
    662345042222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)