Motion
48748
Keyless Bushings - 95 mm ID, 135 mm OD, 80 mm LTB
Mi Item #02376962
MFR #48748
Price$834.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 95 mm ID, 135 mm OD, 80 mm LTB
Mi Item #02376962
MFR #48748

Mfr description
T121095 B112 95MM X 135MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.78/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    139
  • Length Through Bore  
    80 mm
  • Maximum Transmitted Thrust
    396302 N
  • Outside Diameter  
    135 mm
  • Screw Size
    M10x60
  • Weight
    9.200 lbs

Details

  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T121095
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    18824 Nm
  • UPC_NO
    662345057462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)