Motion
T122111
Keyless Bushings - B112 Series, 1.6875 in ID, 2.9530 in OD, 2.1260 in LTB
MI ITEM #02376966
MFR #T122111
Your Price$321.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.6875 in ID, 2.9530 in OD, 2.1260 in LTB
MI ITEM #02376966
MFR #T122111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.38/each(List $429.47)

Overview

Mfr description
T122111 B112 1-11/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    2263 ft lb
  • Maximum Transmitted Thrust
    32182 lbs
  • Number Of Locking Screws
    7
  • Screw Size
    M8x50
  • Hub Contact Pressure
    21598
  • Overall Length
    1.7320 in
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T122111
  • Weight
    2.300 lbs
  • UPC_NO
    662345057769
  • Bore Diameter
    1.6875 in
  • Bore Size
    1.6875 in
  • Bolt Size
    M8 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text