Motion
47103
Keyless Bushings - B112 Series, 1.1875 in ID, 2.1650 in OD, 1.5750 in LTB
Mi Item #02376967
MFR #47103
Price$190.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.1875 in ID, 2.1650 in OD, 1.5750 in LTB
Mi Item #02376967
MFR #47103

Mfr description
B122103 B112 1-3/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 35
  • Bore Diameter
    1.1875 in
  • Bore Size
    1.1875 in
  • Hub Contact Pressure
    18656 psi
  • Length Through Bore  
    1.5750 in
  • Maximum Transmitted Thrust
    14390 lbs
  • Outside Diameter  
    2.1650 in
  • Overall Length
    40 mm
  • Screw Size
    M6x35
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B122103
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    712 ft lb
  • Number Of Locking Screws
    6
  • Series
    B112
  • Transmissible Axial Force
    14390 lbf
  • UPC_NO
    662345042345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)