Motion
48789
Keyless Bushings - B112 Series, 3.6250 in ID, 5.1180 in OD, 2.7560 in LTB
Mi Item #02376968
MFR #48789
Price$482.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.6250 in ID, 5.1180 in OD, 2.7560 in LTB
Mi Item #02376968
MFR #48789

Mfr description
T122310 B112 3-5/8" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$482.20/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    3.6250 in
  • Bore Size
    3.6250 in
  • Hub Contact Pressure
    21033
  • Length Through Bore  
    2.7560 in
  • Maximum Transmitted Thrust
    89474 lbs
  • Outside Diameter  
    5.1180 in
  • Screw Size
    M10x60
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T122310
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    13514 ft lb
  • Number Of Locking Screws
    12
  • Series
    B112
  • Transmissible Axial Force
    89474 lbf
  • UPC_NO
    662345057875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)