Motion
B122504
Keyless Bushings - B112 Series, 5.2500 in ID, 7.4800 in OD, 4.5670 in LTB
MI ITEM #02376972
MFR #B122504
Your Price$1,689.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 5.2500 in ID, 7.4800 in OD, 4.5670 in LTB
MI ITEM #02376972
MFR #B122504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,689.67/each(List $2,433.12)

Overview

Mfr description
B122504 B112 5-1/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    46491 ft lb
  • Maximum Transmitted Thrust
    212528 lbs
  • Number Of Locking Screws
    14
  • Screw Size
    M14 x 90
  • Hub Contact Pressure
    22789
  • Overall Length
    116 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    166 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B122504
  • Weight
    24.000 lbs
  • UPC_NO
    662345042697
  • Bore Diameter
    5.2500 in
  • Bore Size
    5.2500 in
  • Bolt Size
    M14 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text