Motion
T122512
Keyless Bushings - B112 Series, 5.7500 in ID, 7.8740 in OD, 4.5670 in LTB
MI ITEM #02376973
MFR #T122512
List Price$2,448.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 5.7500 in ID, 7.8740 in OD, 4.5670 in LTB
MI ITEM #02376973
MFR #T122512

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,448.71/each for your price

Overview

Mfr description
T122512 B112 5-3/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    227709 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    54555 ft lb
  • Maximum Transmitted Thrust
    227709 lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M14 x 90
  • Hub Contact Pressure
    23196 psi
  • Overall Length
    116 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    166 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T122512
  • Weight
    24.000 lbs
  • UPC_NO
    662345057936
  • Bore Diameter
    5.7500 in
  • Bore Size
    5.7500 in
  • Bolt Size
    M14 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text