Motion
48802
Keyless Bushings - B112 Series, 7.7500 in ID, 10.2360 in OD, 5.8660 in LTB
Mi Item #02376975
MFR #48802
Price$3,152.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 7.7500 in ID, 10.2360 in OD, 5.8660 in LTB
Mi Item #02376975
MFR #48802

Mfr description
T122712 B112 7-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,152.79/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    7.7500 in
  • Bore Size
    7.7500 in
  • Hub Contact Pressure
    19830 psi
  • Length Through Bore  
    5.8660 in
  • Maximum Transmitted Thrust
    331408 lbs
  • Outside Diameter  
    10.2360 in
  • Overall Length
    5.8660 in
  • Screw Size
    M16 x 110
  • Weight
    48.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    257 ft lb
  • Manufacturer Catalog Number
    T122712
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    107017 ft lb
  • Number Of Locking Screws
    16
  • Series
    B112
  • Transmissible Axial Force
    331408 lbf
  • UPC_NO
    662345057998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)