Motion
T401018
Keyless Bushings - B400 Series, 18 mm ID, 47 mm OD, 1.5940 in LTB
MI ITEM #02376976
MFR #T401018
List Price$64.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 18 mm ID, 47 mm OD, 1.5940 in LTB
MI ITEM #02376976
MFR #T401018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.07/each for your price

Overview

Mfr description
T401018 B400 18MM X 47MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    7544.81 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    302 Nm
  • Maximum Transmitted Thrust
    33561 N
  • Number Of Locking Screws
    8
  • Screw Size
    M6 x 18
  • Hub Contact Pressure
    111
  • Overall Length
    20 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    15 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T401018
  • Weight
    0.500 lbs
  • UPC_NO
    662345059305
  • Bore Diameter
    18 mm
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text