Motion
48938
Straight Locking Assembly - B400 Series, 7.09 in ID, 47 mm OD
MI ITEM #02376977
MFR #48938
Price$47.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B400 Series, 7.09 in ID, 47 mm OD
MI ITEM #02376977
MFR #48938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.83/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    7.09 in
  • Hub Contact Pressure
    16099.2 psi
  • Maximum Transmitted Thrust
    7544.8 lbf
  • Outside Diameter  
    47 mm
  • Overall Length
    20 mm
  • Screw Size
    M6 x 18
  • Thickness
    0.79 in
  • Weight
    0.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    15 N-m
  • Maximum Transmitted Torque
    319 N-m
  • Number Of Locking Screws
    8
  • Product Types
    Straight Locking Assemblies (Internal)
  • Series
    B400
  • Torque Rating (in-lb)
    319 N·m
  • Transmissible Axial Force
    7544.8 lbf

Overview

Mfr description
T401019 B400 19MM X 47MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text