Motion
MHS3-80D
MHS, Parallel Style Air Gripper
MI ITEM #02377106
MFR #MHS3-80D
List Price$823.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
MI ITEM #02377106
MFR #MHS3-80D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$823.13/each for your price

Overview

Mfr description
MHS3-80D 80MM 3 JAW GRIPPER
  • Utilizes a wedge cam design to minimize their size yet retains a high holding force
  • Small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications
  • Three-finger design makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    3 Finger Standard (Wedge & Cam Style)
  • Holding Force Closed 72 Psi
    525 N
  • Holding Force Open 72 Psi
    500 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    82 mm
  • Overall Width
    106 mm
  • Additional Details
    These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought