Motion
6024C3
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Open
MI ITEM #02377181
MFR #6024C3
Price$668.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Open
MI ITEM #02377181
MFR #6024C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$668.29/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    28 mm
  • Overall Length
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    4.85 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6024C3 is a radial deep groove ball bearing with a 120 mm bore, open, 180 mm outside diameter, and 28 mm width for industrial machinery.
  • Manufacturer Catalog Number
    6024C3
  • Manufacturer Upc Number
    029176019838
  • Max Rpm
    4300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    88000 N
  • Radial Static Load Capacity
    80000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019838

Overview

Mfr description
6024 C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text