Motion
6216ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, With Snap Ring
MI ITEM #02377185
MFR #6216ZZNR
List Price$682.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, With Snap Ring
MI ITEM #02377185
MFR #6216ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.23/each for your price

Overview

Mfr description
6216 ZZNR BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    26 mm
  • Overall Width
  • Overall Length
    140 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    Normal Clearance
  • Outer Ring Width
    26 mm
  • Manufacturer Catalog Number
    6216ZZNR
  • Manufacturer Upc Number
    029176034855
  • UPC_NO
    029176034855
  • Weight
    2.87 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6216ZZNR is a 80mm bore radial deep groove ball bearing with double shields, 140mm OD, and 26mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text