Motion
5211-2RSTNC3
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02377191
MFR #5211-2RSTNC3
Price$275.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02377191
MFR #5211-2RSTNC3

Mfr description
5211 2RSTNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.05/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Weight
    2.07 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5211 2RSTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176103063
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176103063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)