Motion
KMTA 6

SKF
KMTA 6

KMTA Series Bearing Lock Nut - M30x1.5 mm Thread Size, 48 mm OD, 40 mm Face Dia., 20 mm Width, Steel Material
Mi Item #02377285
MFR #KMTA 6
Price$220.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 6

KMTA Series Bearing Lock Nut - M30x1.5 mm Thread Size, 48 mm OD, 40 mm Face Dia., 20 mm Width, Steel Material
Mi Item #02377285
MFR #KMTA 6

Mfr description
KMTA 6 LOCKNUT (M30 1.5)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.74/each

Specifications

Dimensions

  • Axial Load
    160 kN;35 969 lbf
  • Bore Diameter
    30 mm
  • Face Diameter  
    40 mm
  • Outside Diameter  
    48 mm
  • Overall Width
    20 mm
  • Thread Size  
    M30x1.5 mm
  • Weight
    0.38 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)