Motion
S1U-DI-104R     DBL INTERLOCK

DODGE
S1U-DI-104R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.2500 in Bore Dia., 3.1250 in OD, Set Screw
MI ITEM #02377340
MFR #S1U-DI-104R DBL INTERLOCK
List Price$1,017.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-104R DBL INTERLOCK

Roller Insert Bearing - Tapered Roller Bearing, 1.2500 in Bore Dia., 3.1250 in OD, Set Screw
MI ITEM #02377340
MFR #S1U-DI-104R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,017.58/each for your price

Overview

Mfr description
S1UDI104R S-1 UNIT 023508

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023508
  • UPC_NO
    782475764761
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.7500 in
  • Dynamic Load Capacity
    3450 lbf
  • Max Rpm
    4490 rpm
  • Maximum Speed
    4490 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023508
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text