Motion
D-M9B
Inline Solid 2 Wire Direct
MI ITEM #02377348
MFR #D-M9B
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid 2 Wire Direct
MI ITEM #02377348
MFR #D-M9B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.92/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    4.6 mm
  • Overall Length
    22 mm
  • Overall Width
    4 mm
  • Weight
    7 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    0.5m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    2-Wire

Overview

Mfr description
D-M9B SENSOR
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought