Specifications
Dimensions
- Maximum Load Current20 @ 100 V ac mA, 40 @ 24 V dc mA
- Overall Length27 mm
- Weight117 g
Details
- Applicable LoadPLC, Relay
- Country of OriginJP
- Electrical Connection0.5m Lead Wire
- Fluid CompAir
- Maximum Load Voltage100 V ac, 24 V dc
- Mounting TypeDirect
- Operating Temperature Range-10 to +60 °C
- SeriesD-
- Standards MetCE, IEC 529, IP67, JIS C 0920
- Switch ActionReed