Motion
8HSF8-B
Needle Valve - Brass Body Material
Mi Item #02377419
MFR #8HSF8-B
Price$129.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material
Mi Item #02377419
MFR #8HSF8-B

Mfr description
8HSF8-B 1 NPT NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.49/each

Specifications

Dimensions

  • Overall Length
    4.1300 in, 104.90 mm

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)