Motion
G-2380
Synchronous Drive Belt - 14 mm Pitch, 2380 mm Pitch Length, 52.50 mm Width, 170 Teeth
Mi Item #02377480
MFR #G-2380
Price$1,168.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2380 mm Pitch Length, 52.50 mm Width, 170 Teeth
Mi Item #02377480
MFR #G-2380

Mfr description
G-2380 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.49/each

Specifications

Dimensions

  • Overall Length
    2380 mm
  • Overall Width  
    52.50 mm
  • Pitch
    14 mm
  • Pitch Length
    2380 mm
  • Weight
    2.008 lbs
  • Width
    52.50 mm

Details

  • Belt Section
    Eagle NRG Green
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    170
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)