Motion
30660
Precision Needle Oiler, Body Material: Polyurethane, Spout Type: Flexible, Spout Length: 15"
Mi Item #02377497
MFR #30660
Price$263.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Needle Oiler, Body Material: Polyurethane, Spout Type: Flexible, Spout Length: 15"
Mi Item #02377497
MFR #30660

Mfr description
30660 DL MIST ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.92/each

Specifications

Dimensions

  • Spout Length
    15 in

Details

  • Body Material
    Polyurethane
  • Capacity
    1 qt (US)
  • Material
    Stainless Steel
  • Spout Type
    Flexible
  • Type
    Precision Needle Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)