Motion
23260-K-MB-T52BW-C3

FAG (SCHAEFFLER)
23260-K-MB-T52BW-C3

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02377551
MFR #23260-K-MB-T52BW-C3
Price$41,851.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23260-K-MB-T52BW-C3

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02377551
MFR #23260-K-MB-T52BW-C3

Mfr description
23260-BEA-XL-K-MB1-T52BW-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,851.67/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm
  • Precision Rating
    Not Rated
  • Weight
    422.4 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 232..-BEA-XL-K-MB1,symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1190 rpm
  • Maximum Speed
    1.160 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4054364445102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)