Motion
23292K.MB.T52BW

FAG (SCHAEFFLER)
23292K.MB.T52BW

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02377552
MFR #23292K.MB.T52BW
Your Price$134,542.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23292K.MB.T52BW

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02377552
MFR #23292K.MB.T52BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134,542.32/each(List $168,177.90)

Overview

Mfr description
23292-BEA-XL-K-MB1-T52BW SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    780 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    6.00 mm
  • Series
    232
  • UPC_NO
    4054372459542
  • Weight
    1562 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text