Motion
K28X40X25
Needle Roller & Cage Assembly - 28 mm Bore, 40 mm OD, 25 mm Width, Open
Mi Item #02377563
MFR #K28X40X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 28 mm Bore, 40 mm OD, 25 mm Width, Open
Mi Item #02377563
MFR #K28X40X25

Mfr description
K28X40X25 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    25 mm
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K28X40X25 Needle Roller & Cage Assembly features a 28 mm bore diameter, 40 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.18 lbs, making it suitable for demanding assemblies.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802722376
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4012802722376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)