Motion
6311-2Z/VA208

SKF
6311-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
Mi Item #02377575
MFR #6311-2Z/VA208
Price$541.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6311-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
Mi Item #02377575
MFR #6311-2Z/VA208

Mfr description
6311 2Z VA208 BRG
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.49/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.19 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    6311 2Z VA208 BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 55 mm bore diameter, double shielded closure, 120 mm outside diameter, and 29 mm overall width.
  • Manufacturer Catalog Number
    6311-2Z/VA208
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16658 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Seal Material
    Tinplate
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570468922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)