Motion
832B-12K-M1

BOSTON GEAR
832B-12K-M1

832 D/R RED, 12 Ratio, Base Mount
MI ITEM #02377666
MFR #832B-12K-M1
List Price$2,054.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
832B-12K-M1

832 D/R RED, 12 Ratio, Base Mount
MI ITEM #02377666
MFR #832B-12K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,054.42/each for your price

Overview

Mfr description
832B-12K REDUCER

Specifications

  • Max Input Horsepower
    1.300 hp @ 1750 rpm
  • Ratio
    12:1
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Input Size
    5/8 in
  • Output Size
    3/4 in
  • Center Distance
    2.95 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    145.000 @ 1750 rpm input
  • Maximum Output Torque
    550 in-lbs @ 1750 rpm
  • Overhung Load Capacity
    385 lb
  • Housing Dimensions
    8.43 x 5.44 x 5.79 in
  • Housing Height
    5.79 in
  • Housing Length
    8.43 in
  • Housing Width
    5.44 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    884107020877
  • Mounting Type
    Foot Mount
  • Weight
    1.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text