Motion
832B-40K-M1

BOSTON GEAR
832B-40K-M1

832 D/R RED, 40 Ratio, Base Mount
MI ITEM #02377683
MFR #832B-40K-M1
List Price$2,054.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
832B-40K-M1

832 D/R RED, 40 Ratio, Base Mount
MI ITEM #02377683
MFR #832B-40K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,054.42/each for your price

Overview

Mfr description
832B-40K REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    0.7500 in
  • Reduction
    Double
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    832B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Manufacturer Catalog
  • UPC_NO
    884107021041
  • Weight
    21 lbs
  • Output Size
    0.7500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text