Motion
832BF-5.1K-M8

BOSTON GEAR
832BF-5.1K-M8

In-Line Helical Gear Box - Double Reduction, 5.1:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 0.7500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377719
MFR #832BF-5.1K-M8
List Price$2,213.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
832BF-5.1K-M8

In-Line Helical Gear Box - Double Reduction, 5.1:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 0.7500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377719
MFR #832BF-5.1K-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,213.59/each for your price

Overview

Mfr description
832BF-5.1K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    5.126:1
  • Ratio
    5.1:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    0.7500 in
  • Reduction
    Double
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    832BF
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Maximum Output RPM
    340 rpm
  • Maximum Output Torque
    66.89 N-m;592
  • Gearbox Component Type
    Output Flange Mounted
  • Max Input Horsepower
    3.31 hp
  • Input Style
    No Flange (projecting shaft)
  • Standards Met
    ISO 9001
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    5.1:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107021393
  • UPC_NO
    884107021393
  • Weight
    21 lbs
  • Torque Rating (in-lb)
    592 in-lb
  • Output Size
    0.7500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought