Motion
833B-100K-M1

BOSTON GEAR
833B-100K-M1

In-Line Helical Gear Box - Triple Reduction, 100:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 0.7500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377729
MFR #833B-100K-M1
Price$2,841.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
833B-100K-M1

In-Line Helical Gear Box - Triple Reduction, 100:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 0.7500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377729
MFR #833B-100K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,841.03/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    833B
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    570
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    100:1
  • Weight
    29 lbs

Details

  • Case Included
    No
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    833B-100K-M1
  • Manufacturer Upc Number
    884107021492
  • Max Input Horsepower
    0.17 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Series
    800
  • Standards Met
    ISO 9001
  • Torque Rating (in-lb)
    570 in-lb
  • UPC_NO
    884107021492

Overview

Mfr description
833B-100K REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought