Motion
842B-10K-M1

BOSTON GEAR
842B-10K-M1

842 D/R RED, 10 Ratio, Base Mount
MI ITEM #02377767
MFR #842B-10K-M1
List Price$2,306.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
842B-10K-M1

842 D/R RED, 10 Ratio, Base Mount
MI ITEM #02377767
MFR #842B-10K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.13/each for your price

Overview

Mfr description
842B-10K REDUCER

Specifications

  • Max Input Horsepower
    3.820 hp @ 1750 rpm
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Input Size
    5/8 in
  • Output Size
    1 in
  • Center Distance
    3.54 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    1402 in-lbs @ 690 rpm
  • Overhung Load Capacity
    770 lb
  • Housing Dimensions
    9 x 5.71 x 6.99 in
  • Housing Height
    6.99 in
  • Housing Length
    9 in
  • Housing Width
    5.71 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    884107021874
  • Mounting Type
    Foot Mount
  • Weight
    1.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought