Motion
842B-2.6K-M1

BOSTON GEAR
842B-2.6K-M1

Inline Speed Reducer - Double Reduction, 2.6:1 Ratio, Solid Shaft Input Type, 1.0000 in Input Size, Solid Output Type, 5/8 in Output Shaft Diameter, Horizontal
MI ITEM #02377774
MFR #842B-2.6K-M1
List Price$2,306.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
842B-2.6K-M1

Inline Speed Reducer - Double Reduction, 2.6:1 Ratio, Solid Shaft Input Type, 1.0000 in Input Size, Solid Output Type, 5/8 in Output Shaft Diameter, Horizontal
MI ITEM #02377774
MFR #842B-2.6K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.13/each for your price

Overview

Mfr description
842B-2.6K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    2.577:1
  • Ratio
    2.6:1
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Shaft Diameter
    5/8 in
  • Reduction
    Double
  • Mounting
    Horizontal
  • Case Included
    No
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    673.000 @ 1750 rpm input
  • Maximum Output Torque
    777 in-lbs @ 1160 rpm
  • Housing Dimensions
    8.94 x 5.71 x 6.99 in
  • Max Input Horsepower
    7.950 hp @ 1750 rpm
  • Input Style
    No Flange (projecting shaft)
  • Overhung Load Capacity
    770 lb
  • Standards Met
    AGMA
  • Series
    800B
  • Nominal Ratio
    2.6:1
  • Housing Height
    6.99 in
  • Housing Length
    8.94 in
  • Housing Width
    5.71 in
  • Manufacturer Catalog Number
    842B-2.6K-M1
  • Manufacturer Upc Number
    884107021942
  • UPC_NO
    884107021942
  • Weight
    1.97 lbs
  • Torque Rating (in-lb)
    715 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text