Motion
842B-2.9K-M1

BOSTON GEAR
842B-2.9K-M1

In-Line Helical Gear Box - Double Reduction, 2.9:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377775
MFR #842B-2.9K-M1
Price$2,387.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
842B-2.9K-M1

In-Line Helical Gear Box - Double Reduction, 2.9:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377775
MFR #842B-2.9K-M1

Mfr description
842B-2.9K REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,387.57/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    842B
  • Maximum Output RPM
    605 rpm
  • Maximum Output Torque
    840
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    2.9:1
  • Weight
    29 lbs

Details

  • Case Included
    No
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    842B-2.9K-M1
  • Manufacturer Upc Number
    884107021959
  • Max Input Horsepower
    8.34 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    ISO 9001
  • Torque Rating (in-lb)
    840 in-lb
  • UPC_NO
    884107021959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)