Motion
842B-20K-M1

BOSTON GEAR
842B-20K-M1

In-Line Helical Gear Box - Double Reduction, 20:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377776
MFR #842B-20K-M1
Price$2,387.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
842B-20K-M1

In-Line Helical Gear Box - Double Reduction, 20:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377776
MFR #842B-20K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,387.57/each

Specifications

Dimensions

  • Case Size
    842
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    842B
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    162.92 N-m;1442
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Weight
    29 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    842B-20K-M1
  • Manufacturer Upc Number
    884107021966
  • Max Input Horsepower
    2.01 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Torque Rating (in-lb)
    1442 in-lb
  • UPC_NO
    884107021966

Overview

Mfr description
842B-20K REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought