Motion
842BF-18K-M8

BOSTON GEAR
842BF-18K-M8

In-Line Helical Gear Box - Double Reduction, 18:1 Ratio, C-Face Quill Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.0000 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377805
MFR #842BF-18K-M8
List Price$2,785.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
842BF-18K-M8

In-Line Helical Gear Box - Double Reduction, 18:1 Ratio, C-Face Quill Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.0000 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377805
MFR #842BF-18K-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,785.51/each for your price

Overview

Mfr description
842BF-18K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    17.252:1
  • Ratio
    18:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    Double
  • Mounting
    Flange Mount
  • Case Included
    No
  • Manufacturer Reducer Size
    842BF
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    1420
  • Max Input Horsepower
    2.35 hp
  • Input Style
    No Flange (projecting shaft)
  • Standards Met
    ISO 9001
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    18:1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    842BF-18K-M8
  • Manufacturer Upc Number
    884107022253
  • UPC_NO
    884107022253
  • Weight
    29 lbs
  • Torque Rating (in-lb)
    1420 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought