Motion
862B-14K-M1

BOSTON GEAR
862B-14K-M1

In-Line Helical Gear Box - Double Reduction, 14:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02377875
MFR #862B-14K-M1
Price$3,381.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
862B-14K-M1

In-Line Helical Gear Box - Double Reduction, 14:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02377875
MFR #862B-14K-M1

Mfr description
862B-14K REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.46/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    862B
  • Maximum Output RPM
    125 rpm
  • Maximum Output Torque
    328.78 N-m;2910
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    14:1
  • Weight
    51 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    862B-14K-M1
  • Manufacturer Upc Number
    884107022925
  • Max Input Horsepower
    4.265 kW;5.72 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    ISO 9001
  • Torque Rating (in-lb)
    2910 in-lb
  • UPC_NO
    884107022925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)