Motion
862B-2.3K-M1

BOSTON GEAR
862B-2.3K-M1

In-Line Helical Gear Box - Double Reduction, 2.3:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377878
MFR #862B-2.3K-M1
Your Price$2,839.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
862B-2.3K-M1

In-Line Helical Gear Box - Double Reduction, 2.3:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377878
MFR #862B-2.3K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,839.00/each(List $3,264.85)

Overview

Mfr description
862B-2.3K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    2.324:1
  • Ratio
    2.3:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    Double
  • Mounting
    Foot Mount
  • Case Included
    No
  • Manufacturer Reducer Size
    862B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Maximum Output RPM
    760 rpm
  • Maximum Output Torque
    1217
  • Max Input Horsepower
    15 hp
  • Input Style
    No Flange (projecting shaft)
  • Standards Met
    ISO 9001
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    2.3:1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    862B-2.3K-M1
  • Manufacturer Upc Number
    884107022956
  • UPC_NO
    884107022956
  • Weight
    51 lbs
  • Torque Rating (in-lb)
    1217 in-lb
  • Output Size
    1.2500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text