Motion
862B-7.2K-M1

BOSTON GEAR
862B-7.2K-M1

Inline Speed Reducer - Double Reduction, 7.2:1 Ratio, Solid Shaft Input Type, 1.2500 in Input Size, 3/4 in Output Shaft Diameter, Horizontal
MI ITEM #02377900
MFR #862B-7.2K-M1
List Price$3,264.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
862B-7.2K-M1

Inline Speed Reducer - Double Reduction, 7.2:1 Ratio, Solid Shaft Input Type, 1.2500 in Input Size, 3/4 in Output Shaft Diameter, Horizontal
MI ITEM #02377900
MFR #862B-7.2K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,264.85/each for your price

Overview

Mfr description
862B-7.2K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    7.16:1
  • Ratio
    7.2:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Shaft Diameter
    3/4 in
  • Reduction
    Double
  • Mounting
    Horizontal
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    243.000 @ 1750 rpm input
  • Maximum Output Torque
    2772 in-lbs @ 690 rpm
  • Housing Dimensions
    10.6 x 9.06 x 7.48 in
  • Max Input Horsepower
    9.490 hp @ 1750 rpm
  • Input Style
    No Flange (projecting shaft)
  • Overhung Load Capacity
    1600 lb
  • Standards Met
    AGMA
  • Series
    800B
  • Nominal Ratio
    7.2:1
  • Housing Height
    9.06 in
  • Housing Length
    10.6 in
  • Housing Width
    7.48 in
  • Manufacturer Upc Number
    884107023175
  • UPC_NO
    884107023175
  • Weight
    2.08 lbs
  • Torque Rating (in-lb)
    2380 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text