Motion
862BF-1.9K-M8

BOSTON GEAR
862BF-1.9K-M8

In-Line Helical Gear Box - Double Reduction, 1.9:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377905
MFR #862BF-1.9K-M8
Price$3,970.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
862BF-1.9K-M8

In-Line Helical Gear Box - Double Reduction, 1.9:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377905
MFR #862BF-1.9K-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,970.03/each

Specifications

Dimensions

  • Case Size
    862
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    862BF
  • Maximum Output RPM
    922 rpm
  • Maximum Output Torque
    1100
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    1.9:1
  • Weight
    51 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    862BF-1.9K-M8
  • Manufacturer Upc Number
    884107023229
  • Max Input Horsepower
    15.4 hp
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Torque Rating (in-lb)
    1100 in-lb
  • UPC_NO
    884107023229

Overview

Mfr description
862BF-1.9K REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought