Motion
862BF-7.2K-M8

BOSTON GEAR
862BF-7.2K-M8

862 D/R RED, 7.2 Ratio, O/P Flange Mount
Mi Item #02377933
MFR #862BF-7.2K-M8
Price$3,970.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
862BF-7.2K-M8

862 D/R RED, 7.2 Ratio, O/P Flange Mount
Mi Item #02377933
MFR #862BF-7.2K-M8

Mfr description
862BF-7.2K REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,970.03/each

Specifications

Dimensions

  • Housing Height
    8.98 in
  • Housing Length
    10.6 in
  • Input Size
    3/4 in
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    243.000 @ 1750 rpm input
  • Maximum Output Torque
    2722 in-lbs @ 690 rpm
  • Output Size
    1.2500 in
  • Ratio
    7.2:1
  • Weight
    2.10 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Max Input Horsepower
    9.490 hp @ 1750 rpm
  • Mounting Type
    Output Flange Bracket
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1600 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107023519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)