Motion
863B-100K-M1

BOSTON GEAR
863B-100K-M1

In-Line Helical Gear Box - Triple Reduction, 100:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377937
MFR #863B-100K-M1
Price$4,253.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
863B-100K-M1

In-Line Helical Gear Box - Triple Reduction, 100:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377937
MFR #863B-100K-M1

Mfr description
863B-100K REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.18/each

Specifications

Dimensions

  • Case Size
    863
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    863B
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    349.68 N-m;3095
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Weight
    59 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    863B-100K-M1
  • Manufacturer Upc Number
    884107023557
  • Max Input Horsepower
    0.88 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid Projecting
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Series
    800
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3095 in-lb
  • UPC_NO
    884107023557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)