Motion
863B-200K-M1

BOSTON GEAR
863B-200K-M1

In-Line Helical Gear Box - Triple Reduction, 200:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377943
MFR #863B-200K-M1
Price$4,253.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
863B-200K-M1

In-Line Helical Gear Box - Triple Reduction, 200:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377943
MFR #863B-200K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,253.18/each

Specifications

Dimensions

  • Case Size
    863
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    863B
  • Maximum Output RPM
    8.8 rpm
  • Maximum Output Torque
    3173
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    200:1
  • Service Factor
    1.0
  • Weight
    59 lbs

Details

  • Case Included
    No
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    863B-200K-M1
  • Manufacturer Upc Number
    884107023618
  • Max Input Horsepower
    0.47 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Series
    800
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3173 in-lb
  • UPC_NO
    884107023618

Overview

Mfr description
863B-200K REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought