Motion
863B-56K-M1

BOSTON GEAR
863B-56K-M1

863 T/R RED, 56 Ratio, Base Mount
MI ITEM #02377951
MFR #863B-56K-M1
Your Price$3,424.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
863B-56K-M1

863 T/R RED, 56 Ratio, Base Mount
MI ITEM #02377951
MFR #863B-56K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,424.03/each(List $4,108.83)

Overview

Mfr description
863B-56K REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    56:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    Triple
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    863B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Manufacturer Catalog
  • UPC_NO
    884107023687
  • Weight
    59 lbs
  • Output Size
    1.2500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text