Motion
863BF-140K-M8

BOSTON GEAR
863BF-140K-M8

In-Line Helical Gear Box - Triple Reduction, 140:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377959
MFR #863BF-140K-M8
List Price$4,414.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
863BF-140K-M8

In-Line Helical Gear Box - Triple Reduction, 140:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02377959
MFR #863BF-140K-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,414.23/each for your price

Overview

Mfr description
863BF-140K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    132.567:1
  • Ratio
    140:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    Triple
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    863BF
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Case Size
    863
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    2916
  • Max Input Horsepower
    0.65 hp
  • Service Factor
    1.0
  • Input Style
    No Flange (projecting shaft)
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    140:1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    863BF-140K-M8
  • Manufacturer Upc Number
    884107023762
  • UPC_NO
    884107023762
  • Weight
    59 lbs
  • Torque Rating (in-lb)
    2916 in-lb
  • Output Size
    1.2500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text