Motion
872B-11K-M1

BOSTON GEAR
872B-11K-M1

872 D/R RED, 11 Ratio, Base Mount
MI ITEM #02377978
MFR #872B-11K-M1
List Price$5,371.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
872B-11K-M1

872 D/R RED, 11 Ratio, Base Mount
MI ITEM #02377978
MFR #872B-11K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,371.11/each for your price

Overview

Mfr description
872B-11K REDUCER

Specifications

  • Max Input Horsepower
    13.700 hp @ 1750 rpm
  • Ratio
    11:1
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Input Size
    7/8 in
  • Output Size
    1-5/8 in
  • Center Distance
    5.51 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    872
  • Maximum Output RPM
    159.000 @ 1750 rpm input
  • Maximum Output Torque
    5272 in-lbs @ 690 rpm
  • Overhung Load Capacity
    2090 lb
  • Housing Dimensions
    12.2 x 9.06 x 10.83 in
  • Housing Height
    10.83 in
  • Housing Length
    12.2 in
  • Housing Width
    9.06 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    884107023946
  • Mounting Type
    Foot Mount
  • Weight
    2.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text