Motion
872B-3.3K-M1

BOSTON GEAR
872B-3.3K-M1

Inline Speed Reducer - Double Reduction, 3.3:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size, 7/8 in Output Shaft Diameter, Horizontal
MI ITEM #02377991
MFR #872B-3.3K-M1
List Price$5,371.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
872B-3.3K-M1

Inline Speed Reducer - Double Reduction, 3.3:1 Ratio, Solid Shaft Input Type, 1.6250 in Input Size, 7/8 in Output Shaft Diameter, Horizontal
MI ITEM #02377991
MFR #872B-3.3K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,371.11/each for your price

Overview

Mfr description
872B-3.3K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    3.24:1
  • Ratio
    3.3:1
  • Input Type
    Solid Shaft
  • Input Size
    1.6250 in
  • Output Shaft Diameter
    7/8 in
  • Reduction
    Double
  • Mounting
    Horizontal
  • Case Included
    No
  • Manufacturer Reducer Size
    872
  • Maximum Output RPM
    530.000 @ 1750 rpm input
  • Maximum Output Torque
    2398 in-lbs @ 1750 rpm
  • Housing Dimensions
    12.2 x 9.06 x 10.83 in
  • Max Input Horsepower
    21.200 hp @ 1750 rpm
  • Input Style
    No Flange (projecting shaft)
  • Overhung Load Capacity
    2090 lb
  • Standards Met
    AGMA
  • Series
    800B
  • Nominal Ratio
    3.3:1
  • Housing Height
    10.83 in
  • Housing Length
    12.2 in
  • Housing Width
    9.06 in
  • Output Bore Type
    Keyed Bore
  • Manufacturer Upc Number
    884107024066
  • UPC_NO
    884107024066
  • Suitable For Washdown Environment
    No
  • Weight
    2.20 lbs
  • Torque Rating (in-lb)
    2398 in-lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought