Motion
872B-32K-M1

BOSTON GEAR
872B-32K-M1

872 D/R RED, 32 Ratio, Base Mount
MI ITEM #02377994
MFR #872B-32K-M1
Price$5,559.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
872B-32K-M1

872 D/R RED, 32 Ratio, Base Mount
MI ITEM #02377994
MFR #872B-32K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,559.87/each

Specifications

Dimensions

  • Center Distance
    5.51 in
  • Housing Dimensions
    12.2 x 9.06 x 10.83 in
  • Housing Height
    10.83 in
  • Housing Length
    12.2 in
  • Housing Width
    9.06 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    872
  • Maximum Output RPM
    54.000 @ 1750 rpm input
  • Maximum Output Torque
    5342 in-lbs @ 1750 rpm
  • Output Size
    1.6250 in
  • Ratio
    32:1
  • Weight
    2.20 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Max Input Horsepower
    4.900 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2090 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107024097

Overview

Mfr description
872B-32K REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought