Motion
872BF-2.3K-M8

BOSTON GEAR
872BF-2.3K-M8

In-Line Helical Gear Box - Double Reduction, 2.3:1 Ratio, C-Face Quill Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378017
MFR #872BF-2.3K-M8
Price$6,531.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
872BF-2.3K-M8

In-Line Helical Gear Box - Double Reduction, 2.3:1 Ratio, C-Face Quill Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378017
MFR #872BF-2.3K-M8

Mfr description
872BF-2.3K REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,531.57/each

Specifications

Dimensions

  • Case Size
    872
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    872BF
  • Maximum Output RPM
    760 rpm
  • Maximum Output Torque
    190 N-m;1680
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    2.3:1
  • Service Factor
    3.0
  • Weight
    99 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    872BF-2.3K-M8
  • Manufacturer Upc Number
    884107024325
  • Max Input Horsepower
    21.2 hp
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    AGMA Service Class III
  • Torque Rating (in-lb)
    1680 in-lb
  • UPC_NO
    884107024325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)